Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Tee, PK3
Mfr # A31136
Zoro # G3259331
product price: $17.99
/pk 3, $6.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in ODS x 1/2 in ODF
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 3/8"
- Includes 1 Cap and Valve Core Per Fitting
- Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31136
- Zoro # G3259331
- UPC # 684520311367
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in ODS x 1/2 in ODF |
Outside Dia. | 3/8" |
Length | 2 1/8 in |
Details
Item | 1/4" Access Valve Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass/Copper |
Features | Extra depth slip fit braze cups provide simple installation anywhere along the line |
Description
1/4 In. Access Valve Tee, Connection Size 3/8 in ODS x 1/2 in ODF, Length 2 1/8 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ62)
- BROAN Grille and Lens (97013662)
- AIR-CARE 18"x20"x1" Electrostatic Air Filter (ES18201)
- SOLARONICS Infrared Heater, Nat. Gas, 70,000 btuh, 120V (K-70-DSAN)
- JB INDUSTRIES 1/4" Quick Coupler Access Tee (A34000)
- JB INDUSTRIES Line Piercing Valve, 3/16" and 3/8" OD (EZ-40288)
- JB INDUSTRIES Cap Tube, .100 I.D. X .156 O.D. X 10 Ft (TC-100-10)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (QC-E4)
- JB INDUSTRIES Cap Tube, .064 I.D. X .125 O.D. X 10 Ft (TC-64-10)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (33112N)
- MUELLER 3/8" Access Valve Union, (A 00327)
- Jb Industries AC & Refrigeration Valves