Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Tee, PK3
Mfr # A31135
Zoro # G2975865
original price:
$17.39
5% off
new price: $16.49
/pk 3, $5.50/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 5/16 in ODS x 3/8 in ODF
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 5/16"
- Includes 1 Cap and Valve Core Per Fitting
- Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31135
- Zoro # G2975865
- UPC # 684520311350
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 5/16 in ODS x 3/8 in ODF |
Outside Dia. | 5/16" |
Length | 2 1/8 in |
Details
Item | 1/4" Access Valve Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Connection Type | Slip |
Description
1/4 In. Access Valve Tee, Connection Size 5/16 in ODS x 3/8 in ODF, Length 2 1/8 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Relay Capacitor Overload, 1/12HP-1/5HP (URCO810)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L (SRL12121)
- DAYTON Blower, 13 1/2 In (4C131)
- LIEBERT Humidifier Drain Valve (128754P1S)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31854)
- JB INDUSTRIES 1/4" Quick Coupler Access Tee (A34000)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31006-G)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31434)
- JB INDUSTRIES Cap Tube, .044 I.D. X .109 O.D. X 12 Ft (TC-44-12)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31492)
- JB INDUSTRIES Cap Gasket, 1/4, Hose&Coup, PK6 (P509)
- Jb Industries AC & Refrigeration Valves