Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Tee, PK3
Mfr # A31134
Zoro # G1008567
product price: $15.55
/pk 3, $5.18/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in ODS x 5/16 in ODF
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/4"
- Includes 1 Cap and Valve Core Per Fitting
- Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31134
- Zoro # G1008567
- UPC # 684520311343
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in ODS x 5/16 in ODF |
Outside Dia. | 1/4" |
Length | 2 1/8 in |
Details
Item | 1/4" Access Valve Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass/Copper |
Connection Type | Slip |
Description
1/4 In. Access Valve Tee, Connection Size 1/4 in ODS x 5/16 in ODF, Length 2 1/8 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION 123324-008 Pre-Filter For M (123324-008)
- ALL-FILTERS 20X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20241.C 4PK)
- EZ-FLO EASTMAN WTR HTR PAN ALUM 24"" (60079)
- TRION Air Cleaner Filter, Filter Type Pleated, MERV 8, 25 in W x 5 in D x 16 in H, 3 Pack (255649-105)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 3/8 In F (QC-S64)
- JB INDUSTRIES Line Piercing Saddle Valve, 1/4" OD, PK5 (A32904)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31003-G)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (QC-E5)
- JB INDUSTRIES Line Piercing Saddle Valve, 5/8 "OD, PK3 (A32910)
- JB INDUSTRIES Swivel Cylinder Valve, (CV-20006)
- SUPCO Capillary Tube, .064 I.D. x 12 ft. (BC4)
- Jb Industries Refrigeration Access Valves