Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Tee, Brass/Copper
Mfr # A31142
Zoro # G1730093
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4 in ODS
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 3/4"
- Includes 1 Cap and Valve Core Per Fitting
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # A31142
- Zoro # G1730093
- UPC # 684520311428
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/4 in ODS |
Outside Dia. | 3/4" |
Length | 3 in |
Details
Item | 1/4" Access Valve Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass/Copper |
Connection Type | Slip |
Description
1/4 In. Access Valve Tee, Connection Size 3/4 in ODS, Length 3 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- FREEZE FREE Heat Cable Pipe15'System (10815)
- LOCHINVAR Burner Kit (BNR3410)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUV1)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31852)
- JB INDUSTRIES 1/4" Access Valve with Flare Nut, PK3 (A31734)
- JB INDUSTRIES Cap Tube, .044 I.D. X .109 O.D. X 12 Ft (TC-44-12)
- JB INDUSTRIES 1/4" Quick Coupler Access Tee (A34000)
- JB INDUSTRIES Cap Tube, .085 I.D. X .145 O.D. X 9 Ft (TC-85-9)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31727)
- JB INDUSTRIES Quick Coupler, 1/2 In Acme M x 1/4 In F (QC-S4A-134a)
- Jb Industries AC & Refrigeration Valves