Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Swaged Tee, PK3
Mfr # A31338
Zoro # G0297211
original price:
$38.39
11% off
new price: $33.95
/pk 3, $11.32/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/2"
- Includes 1 Cap and Valve Core Per Fitting
- Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31338
- Zoro # G0297211
- UPC # 684520313385
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in OD |
Outside Dia. | 1/2" |
Length | 2 1/8 in |
Details
Item | 1/4" Access Valve Swaged Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass/Copper |
Connection Type | Slip |
Description
1/4 In. Access Valve Swaged Tee, Connection Size 1/2 in OD, Length 2 1/8 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Blw Assem WHsg Wheel Shaft And Brngs (S1-02642589000)
- UTICA/DUNKIRK BD OVERTEMP. THERMOSTAT (BD710626001V)
- HONEYWELL Dual Action Air Filter U (HRF201B)
- HEATFAB Gas Vent Pipe (9405-316)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31199-G)
- JB INDUSTRIES 1/4 in SAE Cap w/ Gasket, Connection Size 1/4 in, 10 Pack (A31985)
- JB INDUSTRIES Cap Tube, .031 I.D. X .083 O.D. X 12 Ft (TC-31-12)
- JB INDUSTRIES 1/4" Access Valve Swaged T, Brass/Copper (A31344)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31134)
- JB INDUSTRIES 1/4" Access Valve Coupler, Brass (A33004)
- JB INDUSTRIES Valve Core Remover Tool (A32500N-G)
- Jb Industries Refrigeration Access Valves