Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Swaged Tee, PK3
Mfr # A31336
Zoro # G1006424
product price: $32.19
/pk 3, $10.73/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 3/8"
- Includes 1 Cap and Valve Core
- Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31336
- Zoro # G1006424
- UPC # 684520313361
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in OD |
Outside Dia. | 3/8" |
Length | 2 1/8 in |
Details
Item | 1/4" Access Valve Swaged Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core |
Material | Brass/Copper |
Description
1/4 In. Access Valve Swaged Tee, Connection Size 3/8 in OD, Length 2 1/8 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEVRON Black Tubing, 250 ft. Roll, 1/4 in. (1063589)
- GENERAL FILTERS E-Z Change Filter Draining (E-Z)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ1)
- CANARM Replacement Wheel (R6030007)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5S)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31136)
- JB INDUSTRIES 1/4" Access Valve, PK5 (A31720-G)
- JB INDUSTRIES Cap Tube, .075 I.D. X .125 O.D. X 9 Ft (TC-75-9)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32700)
- JB INDUSTRIES Rapid Evacuation Kit, 3/8" Connection Sz (VL-100)
- JB INDUSTRIES Cap Tube, .042 I.D. X .093 O.D. X 12 Ft (TC-42-12)
- Jb Industries Refrigeration Access Valves