Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve, PK5
Mfr # A31614
Zoro # G0703376
product price: $35.49
/pk 5, $7.10/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in SAE M x 1/4 SAE F
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes 1 Valve Core, Cap & Gasket
- Material Brass
- Connection Type Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31614
- Zoro # G0703376
- UPC # 684520316140
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in SAE M x 1/4 SAE F |
Details
Item | 1/4" Access Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Valve Core, Cap & Gasket |
Material | Brass |
Connection Type | Flare |
Description
1/4 In. Access Valve, Connection Size 1/4 in SAE M x 1/4 SAE F, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Valve Core, Cap & Gasket, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR Ceiling Fan Box Pan (77700CC)
- PRO-SERIES Air Mover Blower Utility Floor 900 CFM Fan with Daisy Chain (AIRMOVER)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 25"x 1" (118-701-002)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 59 In (3FLT6)
- JB INDUSTRIES Valve Core Removal Tool (A32525SVT)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31003-G)
- JB INDUSTRIES 1/4" Access Valve Coupler, Brass (A33004)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (QC-E4)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L (SEC99AB-18C)
- Jb Industries Refrigeration Access Valves