Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve, PK3
Mfr # A31736
Zoro # G2198314
product price: $10.89
/pk 3, $3.63/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in, 1/4 in SAE M, 1/8 in ODS x 3/16 in, 5/16 in ODF
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/8"
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31736
- Zoro # G2198314
- UPC # 684520317369
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in, 1/4 in SAE M, 1/8 in ODS x 3/16 in, 5/16 in ODF |
Outside Dia. | 1/8" |
Details
Item | 1/4" Access Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Connection Type | SAE |
Description
1/4 In. Access Valve, Connection Size 1/4 in, 1/4 in SAE M, 1/8 in ODS x 3/16 in, 5/16 in ODF, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Heat Exchanger Tube Cleaner, 1/2 HP, 17" L (I-RAM-EX-100)
- AIR HANDLER Carbon Impregnated Filter, 16x25x1" (6B894)
- MRCOOL DIY 4th Gen 36K BTU Multi-Zone 4-Zone Condenser (DIY-MULTI4-36HP230C)
- JOHNSON CONTROLS Elec Act, 22 in.-lb., Proportional, 24VAC (VA-8122-1)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31512)
- JB INDUSTRIES Cap Tube, .100 I.D. X .156 O.D. X 10 Ft (TC-100-10)
- JB INDUSTRIES Access Service Valve, 1/4 (A33000)
- JB INDUSTRIES 1/4" Access Valve Swaged Tee, PK3 (A31338)
- JB INDUSTRIES EVACUATION/RECOVERY TOOL (A32100)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31492)
- UNIWELD B Fitting Hose Coupling, Acetylene (HCC79)
- Jb Industries Refrigeration Access Valves