Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve, PK3
Mfr # A31729
Zoro # G2631632
product price: $10.39
/pk 3, $3.46/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in ODF Step, 1/4 in, 1/4 in SAE M, 3/16 in, 5/16 in
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
- Connection Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31729
- Zoro # G2631632
- UPC # 684520317291
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in ODF Step, 1/4 in, 1/4 in SAE M, 3/16 in, 5/16 in |
Details
Item | 1/4" Access Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Connection Type | SAE |
Description
1/4 In. Access Valve, Connection Size 1/2 in ODF Step, 1/4 in, 1/4 in SAE M, 3/16 in, 5/16 in, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Thermostat Large Guard 8-1/8X4-5/8X 3-5/8" Clear Plastic (F29-198)
- ALL-FILTERS 18X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18301.C 4pk)
- SCHNEIDER ELECTRIC Universal Wall Mount Kit (22-021)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Bag, 8 In (9600-45)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (33112N)
- JB INDUSTRIES Quick Coupler, 1/2 In Acme M x 1/4 In F (QC-S4A-134a)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31204)
- JB INDUSTRIES Needle, With Gasket, 1-1/2 in. L (A32101)
- JB INDUSTRIES 1/4" SAE Cap w/Gasket, PK10 (A31997)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 3/8 In F (QC-S64)
- JB INDUSTRIES 1/4" Access Valve Union, PK5 (A31482-G)
- Jb Industries AC & Refrigeration Valves