Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve, PK3
Mfr # A31723
Zoro # G2634186
product price: $9.49
/pk 3, $3.16/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in SAE M, 3/16 in ODS x 1/4 in ODF
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 3/16"
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31723
- Zoro # G2634186
- UPC # 684520317239
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in SAE M, 3/16 in ODS x 1/4 in ODF |
Outside Dia. | 3/16" |
Details
Item | 1/4" Access Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Connection Type | SAE |
Description
1/4 In. Access Valve, Connection Size 1/4 in SAE M, 3/16 in ODS x 1/4 in ODF, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 19000/20500 BtuH (G572026G050)
- GREENSEAM Round Duct Reducer, 12 in x 9 in Duct Dia, Galvanized Steel, 24 ga GA, 12 in W, 8" L, 7 in H (GRR12P9PGA24)
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 11.75, White, Steel (4MJG7)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3UF63)
- JB INDUSTRIES Line Piercing Valve, 1/2" and 5/8" OD (LT-810)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32700)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32701)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31134)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31003-G)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 3/8 In F (QC-S64)
- Jb Industries Refrigeration Access Valves