Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Extension Tube, PK3
Mfr # A31011
Zoro # G1688802
product price: $11.69
/pk 3, $3.90/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/16 in OD, 1/4 in, 3/8 in Step
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 3/16"
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass/Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31011
- Zoro # G1688802
- UPC # 684520310117
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/16 in OD, 1/4 in, 3/8 in Step |
Outside Dia. | 3/16" |
Details
Item | 1/4" Access Valve Extension Tube |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass/Copper |
Description
1/4 In. Access Valve Extension Tube, Connection Size 3/16 in OD, 1/4 in, 3/8 in Step, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT 6" Fully Adjustable Motorized Airflow Control Damper - Normally Closed (ZC206)
- WAC 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (WC20)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 in. (V47AE-2C)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- JB INDUSTRIES Line Piercing Saddle Valve, 1/2" OD, PK3 (A32908)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31202-G)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31852)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31236)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (QC-E5)
- MUELLER Flare Nut, Brass (A 05157)
- Jb Industries Refrigeration Access Valves