Shop All Manifold Gauge Set Accessories
Jb Industries
1/4" Access Valve Extension Tube, PK100
Mfr # A31004-100
Zoro # G0632165
product price: $468.99
/pk 100, $4.69/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- Connection Size 1/4 in
- For Use With SD-CT
- Material Brass
- Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31004-100
- Zoro # G0632165
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 2 1/2 in |
Connection Size | 1/4 in |
Inside Dia. | 1/4 in |
Outside Dia. | 1/4 in |
Details
Item | 1/4" Access Valve Extension Tube |
For Use With | SD-CT |
Material | Brass |
Max. Working Pressure | 435 psi |
Includes | 45 Degrees Beveled Edge |
Description
1/4 In. Access Valve Extension Tube, Connection Size 1/4 in, Outside Dia. 1/4 in, Inside Dia. 1/4 in, Length 2 1/2 in, Max. Working Pressure 850 psi, Brass, For Use With HVAC, Includes Brass Access Valves, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Defrost Thermostat (WR50X55)
- HOSHIZAKI Collar (435269-01)
- BROAN Motor (99080519)
- PERFECT AIRE 12000Btu Quick Connect Mini Split 115V (3PAMSHQC12BOX)
- JB INDUSTRIES Coupler (QC-208)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-890)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-404A, R-410A (QC-G825)
- JB INDUSTRIES Gauge, 3-1/8In Dia, High Side, Camo, 800 psi (M2-925CM)
- JB INDUSTRIES Quick Coupler, 5/16 In M x 1/4 F, 0 Deg (A31665)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS-72)
- PRO-SET High Side AC Coupler, 2" L, For HVACR (QCH14)
- Jb Industries Manifold Gauge Set Accessories