Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Coupler, Brass
Mfr # A33004
Zoro # G1841707
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in SAE Swivel Flare x 1/4 in MF
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
- Connection Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # A33004
- Zoro # G1841707
- UPC # 684520330047
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in SAE Swivel Flare x 1/4 in MF |
Details
Item | 1/4" Access Valve Coupler w/ Depressor |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Connection Type | SAE |
Description
1/4 In. Access Valve Coupler w/ Depressor, Connection Size 1/4 in SAE Swivel Flare x 1/4 in MF, Brass, For Use With All CFC, HCFC and HFC Refrigerants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 20" x 1", 4 Pack (FD14X20_4)
- ALL-FILTERS 18X25X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (18251.12 6PK)
- BROAN Filter (97009563)
- MAXX AIR 29 In. Electric Radiant Wall or Ceiling Mount Heater with Remote Control (H1019UPS)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31514)
- JB INDUSTRIES Line Piercing Valve, 3/16" and 3/8" OD (EZ-40288)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 3/8 In F (QC-S64)
- JB INDUSTRIES Line Piercing Valve, 1/2" and 5/8" OD (LT-810)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32701)
- JB INDUSTRIES Piercing Valve, 1/4", 5/16", and 3/8" OD (LT-456)
- ROBINAIR Cap, 1/4" Outside Dia., 5" L (40570)
- Jb Industries AC & Refrigeration Valves