Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve 90, Brass/Copper
Mfr # A31164
Zoro # G0897967
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 7/8 in ODS
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 7/8"
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass/Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31164
- Zoro # G0897967
- UPC # 684520311640
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 7/8 in ODS |
Outside Dia. | 7/8" |
Details
Item | 1/4" Access Valve 90 Degrees |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass/Copper |
Description
1/4 In. Access Valve 90 Degrees, Connection Size 7/8 in ODS, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NORDIC PURE 14X14X12M1212 (14X14X_1/2_M12-12)
- DAYTON Exhaust Fan, 20 In, 3198 CFM (10D966)
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C512)
- PARKER Dryer, Liquid Line (MMS-100)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31008)
- JB INDUSTRIES Refrig Ball Valve, 5/8" ODF, 500 psi (V34202)
- JB INDUSTRIES Cap Tube, .049 I.D. X .099 O.D. X 11 Ft (TC-49-11)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (QC-E4)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32702)
- JB INDUSTRIES Valve Core Removal Tool (A32004-G)
- JB INDUSTRIES Refrig Ball Valve, 3/8" ODF, 500 psi (V34200)
- Jb Industries Refrigeration Access Valves