Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve 90, Brass/Copper
Mfr # A31160
Zoro # G3135894
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 5/8 in ODS
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 5/8"
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass/Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31160
- Zoro # G3135894
- UPC # 684520311602
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 5/8 in ODS |
Outside Dia. | 5/8" |
Details
Item | 1/4" Access Valve 90 Degrees |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass/Copper |
Description
1/4 In. Access Valve 90 Degrees, Connection Size 5/8 in ODS, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Broan & Nutone 639 Wall Cap Duct Black (3402344)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 60 CFM, 120V (BBA14-112SET-00)
- DUCTMATE Round Connector Sleeve, 14 in Duct Dia, Metal, 24 GA, 14 in W, 3-1/2" L, 14 in H (GRQS14GA)
- MARATHON 1/3 Hp Single Phase Hvac/R Motor, 1 Phase, 1800 Rpm, H218 (H218)
- JB INDUSTRIES Cap Tube, .042 I.D. X .093 O.D. X 12 Ft (TC-42-12)
- JB INDUSTRIES 1/4" Quick Coupler Access Tee (A34000)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31008)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31002-G)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31736)
- JB INDUSTRIES Valve Core Removal Tool (A32525SV)
- NDL Refrigeration Ball Valve, 5-15/16" L (NBV05-S)
- Jb Industries AC & Refrigeration Valves