Shop All Brushes
Jaz
Hand Scratch Brush, Tooth Brush 3X7 Rows, .006", Stainless Steel
Mfr # 84191
Zoro # G1917241
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Brush Type | Scratch Brush |
Description
Jaz USA Hand Scratch Brush, Type: Pastic Handle scratch brush, Style: Tooth brush 3 x 7 Rows, Wire Size: .006", Stainless Material: Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC MetroVac Evolution 500W Hand Vac (VM4SB500)
- SWIFFER Heavy Duty Dusters, 36" L, PK6 (82074)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee, Width: 9.84" (77114)
- PERFORMANCE PLUS Large Mop, Looped-End, Blue, Blended, PK12 (P28313)
- GORDON BRUSH 5/16" Diameter #2 Nylon/Tin Handle Acid Brush, 144PK (AB5N)
- MALISH Detail Brush, 7 in, Nylon, 7 in L Brush, White, Plastic (2390SP)
- HOPPES HOPPES GUN CLEAN BRUSH (24011D)
- VIKAN 9-1/4" Polyester Grout Brush (70404)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64403)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 1/2 in L Handle, 7/16 in L Brush, Brown, Steel (2033-1)
- TOUGH GUY Scratch Brush with Scraper, 11 1/2 in L Handle, 5 1/4 in L Brush, Black, Wood, 11 3/8 in L Overall (1VAG8)
- Jaz Brushes