Shop All Brushes
Jaz
Hand Scratch Brush, Plastic Handle, Face 5/8", Wire.012", Ss
Mfr # 85130
Zoro # G1916891
product price: $7.89
/ea
Sold in multiples of 24 for $189.36
$189.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Scratch Brush |
Description
Jaz USA Hand Scratch Brush, Type: Hand wire scratch brush, Style: Plastic handle, Face Width: 5/8", Wire Size: .012", Material: Stainless steel, Packaging: POP Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC LABORATORIES Root Killer, Size 2 lb., Odorless (K-77)
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Hydro-entangled (HEF), 70 Wipes, 13 in x 12 1/2 in, 12 PK (25024)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185051)
- WINGITS Toilet Paper Holder, Satin Nickel, 4in. L (WMEEUTPHSN)
- PROSOURCE Fitting Brush 3/4 Copr Tubing (PMB-509)
- LAITNER Detail Brush, 8 in L, Gray, 12 in L Brush, Red (847242)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHJ8)
- ALLPOINTS Brush, Cleaning - Fryer/Kettle (321823)
- CLOROX Clorox 03191 Toilet Wand Kit w/Caddy & 6 Refill Heads (3191)
- BRUSH RESEARCH MANUFACTURING 93A-B375 Scratch Brush 3 Rows, .006 Brass, .500 Trim, 7.75 OAL (93AB375C)
- CONTROL CO Anti Static Brush, Soft, 5 in L Handle, 1 in L Brush, 6 in L Overall (3321)
- Jaz Brushes