Shop All Flap Discs
Jaz
51212 - Type 27 Flap Disc 4-1/2in x 5/8in-11 Thread, 40 Grit Zirconia
Mfr # 51212-JAZ
Zoro # G411788594
product price: $133.99
/ea
Free Shipping & Returns
$133.99
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
- Brand Jaz
- MFR # 51212-JAZ
- Zoro # G411788594
- Country of Origin China
- Category Flap Discs
Description
JAZ 51212 - Type 27 Flap Disc 4-1/2in x 5/8in-11 Thread, 40 Grit ZirconiaFlap Discs with Threaded Nut result in an easier attachment to the machine and increase safety and convenience at work. Applications: GrindingTool: GrinderSurface: Stainless, SteelGrinding and polishing in one operation.The fiber glass backing allows the disc to fit into corners, without deteriorating the piece of work.The threaded nut results in an easier attachment to the machine, and increased safety and convenience at work
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
- DIABLO 10" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST1000)
- UNITED ABRASIVES/SAIT Mounted PointA31x234x14A36QPK10 (27402)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180334)
- MIRKA Sanding Sheet, 9X11", P150, PK50 (23-104-150)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 80 Grit (60440351538)
- DEWALT 5" x 7/8" 80g type 29 HP flap disc (DW8318)
- WESTWARD Arbor Mount Flap Disc, 7in, 60, Med. (6NZ04)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4050807)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 60Z (50914)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer Rg, 60G (42414)
- WEILER 4" Tiger Paw Abrasive Flap Disc, Conical (TY29), 40Z, 5/8" (51104)
- Jaz Flap Discs