Jayhawk Plastics

Global Industrial 6' A Frame Rectangular Picnic Table, Recycled Plastic, Gray


product price: $1,569.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Global industrial 6 ft. Recycled plastic a-frame rectangular picnic table - gray made with various sized resinwood slats, this table will blend into any traditional environment. The top and seats are made with 2 x 10 resinwood slats and the table frame is made from 3 x 6 and 2 x 4 resinwood slats. Comes standard with heavy duty zinc coated hardware. Choose u-bracket model b264147 for surface mounting or j-bracket model b264296 for in ground mounting. recycled plastic saves trees and reduces landfill usage. Many forms of post customer waste, such as plastic milk jugs, are the main ingredients in the eco-durable, long lasting recycled plastic material. This table does not need to be sealed, painted or stained and cannot rot. The proprietary coloring process seals in color and is uniform throughout the material with the introduction of our unique uv protection phase and ensures the beauty of the plastic well beyond wood, metal or expanded steel. Paint will not bond to the surface and can be easily removed with sand paper or automotive paint thinner. Adding recycled plastic picnic tables to your park, business or project lets your community know you are taking steps to help preserve our earth's resources.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.