Jaydee Boen

Sisal Rope, 1/2"X100ft (Discontinued)


This Product is Discontinued
Shop for all Ropes

Key Features

  • Rope Length 100 ft
  • Overall Length 100 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Jaydee Boen
  • MFR # SLR-12100
  • Zoro # G1057364
  • UPC #
    810210022811
  • Country of Origin China
  • Category Ropes

Dimensions

Rope Length 100 ft
Overall Length 100 ft

Details

Item Sisal Rope,1/2"X100ft

Description

Sisal Rope,1/2 In.X100ft, Overall Length 100 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products