Shop All Chalk Line Reels
Jaydee Boen
Safety Flag, 18"X18in - 2PK
Mfr # SF-1818-2
Zoro # G1057005
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Legend Blank
- Flag Height 18 in
- Flag Width 18 in
- Staff Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jaydee Boen
- MFR # SF-1818-2
- Zoro # G1057005
- UPC # 810210025386
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Flag Height | 18 in |
Flag Width | 18 in |
Flag Size (HxW) | 18 in x 18 in |
Staff Height | 24 in |
Details
Item | Safety Flag,18"X18in - 2PK |
Color | Orange |
Legend | Blank |
Staff Material | Wood |
Flag Material | PVC |
Flag Color Family | Oranges |
Flag Color | Orange |
Description
Safety Flag,18 In.X18in - 2PK, Flag Color Orange, Flag Height 18 in, Flag Material PVC, Flag Width 18 in, Legend Blank, Staff Height 24 in, Staff Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (709698)
- ESTWING Pouch, 8-Pocket Leather Electrician's Tool Pouch, Leather (94749)
- SUPERCUT 120-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (433272)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 41 ft-lb Max. Torque, 300 RPM (1105MAX-D3)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (4518Y-200)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (2318Y-200)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4518OG-200)
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Blue (DWHT47373L)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2315O-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2336YG-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2315R-200)
- Jaydee Boen Marking Tools