Shop All Cable Ties
Jaydee Boen
Cable Ties, Heavy Duty, Blk, 11", PK500
Mfr # ZT-0013
Zoro # G1058590
product price: $30.59
/pk 500, $0.06/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # ZT-0013
- Zoro # G1058590
- UPC # 810210021388
- Country of Origin China
- Category Cable Ties
Details
Color | Black |
Item | Cable Ties,Heavy Duty,Blk,11",PK500 |
Description
Cable Ties,Heavy Duty,Blk,11 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-N4)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- NVENT HOFFMAN Conduit Hole Seal, 4.12 In Hole, Steel (AS350)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657R)
- JAYDEE BOEN Cable Ties, Black, Nylon, 11", PK500 (ZT-0011)
- JAYDEE BOEN Cable Ties, Black, Nylon, 8", PK500 (ZT-0008)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- VELCRO BRAND GARDN TIES GRN 50'X0.5"" (VEL30071ACS-AMS)
- KABLE KONTROL Cable Zip Ties 8" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT278)
- PANDUIT 8" L Cable Tie BK PK 1000 (BT2S-M0)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Brown color - Nylon - 18 Lbs Tensile Strength (CT204CL-BROWN)
- Jaydee Boen Cable Ties