Shop All Cable Ties
Jaydee Boen
Cable Ties, Clear, Nylon, 8", PK500
Mfr # ZT-0009
Zoro # G1058651
product price: $14.69
/pk 500, $0.03/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # ZT-0009
- Zoro # G1058651
- UPC # 810210021401
- Country of Origin China
- Category Cable Ties
Details
Item | Cable Ties,Clear,Nylon,8",PK500 |
Basic Material | Nylon |
Description
Cable Ties,Clear,Nylon,8 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' No Thread Coupling (NTC300)
- ECO-FLO Wire Splice Kit, 4" (EFHSK4)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Square Box (BB40-10)
- JAYDEE BOEN Cable Ties, Black, Nylon, 11", PK500 (ZT-0011)
- JAYDEE BOEN Cable Ties, Black, Nylon, 8", PK500 (ZT-0008)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- SOUTH MAIN HARDWARE 24-in 175-lb, Black, 50 Standard Nylon Tie (220230)
- KABLE KONTROL Cable Zip Ties 18" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT7109)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Yellow (CT-VW-50-YL)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x12", Black (F-12-XRL-BK)
- Jaydee Boen Cable Ties