Shop All Cable Ties
Jaydee Boen
Cable Ties, Clear, Nylon, 17", PK500
Mfr # ZT-0018
Zoro # G1058624
product price: $53.99
/pk 500, $0.11/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # ZT-0018
- Zoro # G1058624
- UPC # 810210021425
- Country of Origin China
- Category Cable Ties
Details
Item | Cable Ties,Clear,Nylon,17",PK500 |
Basic Material | Nylon |
Description
Cable Ties,Clear,Nylon,17 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1S)
- DUROMAX 50 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050A)
- JAYDEE BOEN Cable Ties, Black, Nylon, 11", PK500 (ZT-0011)
- JAYDEE BOEN Cable Ties, Black, Nylon, 8", PK500 (ZT-0008)
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 (ACC19-A-M20)
- PANDUIT H, Ltie, Cinch, 12l, .75w, Bl, PK10 (HLC3S-X0)
- NITE IZE 12" L Gear Tie BK/OR/YL PK 12 (GTPP12-A1-R8)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 (TY535M)
- PARTNERS BRAND Cable Ties, 50#, 15", Natural, PK1000 (CT1550)
- Jaydee Boen Cable Ties