Shop All Cable Ties
Jaydee Boen
Cable Ties, Clear, Nylon, 11", PK500
Mfr # ZT-0012
Zoro # G1058609
product price: $18.55
/pk 500, $0.04/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # ZT-0012
- Zoro # G1058609
- UPC # 810210020848
- Country of Origin China
- Category Cable Ties
Details
Item | Cable Ties,Clear,Nylon,11",PK500 |
Basic Material | Nylon |
Description
Cable Ties,Clear,Nylon,11 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBGSS)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-51621-05)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0808" Diameter, 60 Volts (12STRYELGPT25)
- ROMEX UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- JAYDEE BOEN Cable Ties, Black, Nylon, 11", PK500 (ZT-0011)
- JAYDEE BOEN Cable Ties, Black, Nylon, 8", PK500 (ZT-0008)
- SOUTH MAIN HARDWARE 60-in Black 175-lb. Standard Nylon Ties 25PK (220265)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie BK PK 25 (SG450HG-Q0)
- ELECTRIDUCT Mounting Base Kit- 3/4" bases(50) + 6" ties(100)- Black (CT-ED-ABM-075-BK-KIT)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-310M)
- PARTNERS BRAND UV Cable Ties, 40#, 6", Black, 1000/Case (CTUV640)
- Jaydee Boen Cable Ties