Shop All Cable Ties
Jaydee Boen
Cable Ties, Black, Nylon, 8", PK500
Mfr # ZT-0008
Zoro # G1058642
product price: $15.35
/pk 500, $0.03/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # ZT-0008
- Zoro # G1058642
- UPC # 810210021395
- Country of Origin China
- Category Cable Ties
Details
Color | Black |
Item | Cable Ties,Black,Nylon,8",PK500 |
Basic Material | Nylon |
Description
Cable Ties,Black,Nylon,8 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- MIDWEST FASTENER 16 WG to 14 WG x #8 Uninsulated Ring Terminals 20PK (70068)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY62)
- DAYTON Thermocouple Probe, Type J, 6inL, 22 AWG (36GL10)
- JAYDEE BOEN Cable Ties, Black, Nylon, 11", PK500 (ZT-0011)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- MOTORMITE 8 In Black Wire Ties, 83743 (83743)
- PARTNERS BRAND Beaded Security Ties, 5", White, 5000/Case (CTBS5A)
- RIP-TIE Hook and Loop Tape, 3/8x15 ft. (W-15-PRL-Y)
- XSCORP XSCORP CT4 Nylon 4 in. Black Cable-Zip Ties for Car Audio Installs - 100-Pack (CT4)
- TY-RAP 7.3" L Assorted Color Cable Tie Kit PK 100 (TY525M-CLRS)
- Jaydee Boen Cable Ties