Shop All Cable Ties
Jaydee Boen
Cable Ties, Black, Nylon, 17", PK500
Mfr # ZT-0017
Zoro # G1058633
product price: $56.69
/pk 500, $0.11/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # ZT-0017
- Zoro # G1058633
- UPC # 810210021418
- Country of Origin China
- Category Cable Ties
Details
Color | Black |
Item | Cable Ties,Black,Nylon,17",PK500 |
Basic Material | Nylon |
Description
Cable Ties,Black,Nylon,17 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Non-Insul, 4 Awg, 25mm Len, PK100 (F85-25-C)
- SQUARE D Thermal Unit, 5.86 to 6.41A (A8.38)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1105C)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Hole, Plastic (XALD03H7)
- JAYDEE BOEN Cable Ties, Black, Nylon, 11", PK500 (ZT-0011)
- JAYDEE BOEN Cable Ties, Black, Nylon, 8", PK500 (ZT-0008)
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (1000 Zip Ties), 1000PK (KLA-CON-ZIP-BLA-1236x1000)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- TY-RAP 14" L Miniature Cable Tie NAT PK 1000 (TY234M)
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 (PLT5EH-Q)
- Jaydee Boen Cable Ties