Shop All Cable Ties
Jaydee Boen
Cable Ties, Black, Nylon, 11", PK500
Mfr # ZT-0011
Zoro # G1058615
product price: $19.85
/pk 500, $0.04/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # ZT-0011
- Zoro # G1058615
- UPC # 810210020596
- Country of Origin China
- Category Cable Ties
Details
Color | Black |
Item | Cable Ties,Black,Nylon,11",PK500 |
Basic Material | Nylon |
Description
Cable Ties,Black,Nylon,11 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 400A, 250V AC, Non-Indicating (FLNR400)
- FAMATEL Polycarbonate Enclosure, 6.70 in H (39134UL)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-10)
- JAYDEE BOEN Cable Ties, Black, Nylon, 8", PK500 (ZT-0008)
- PANDUIT Cable Tie, 15.5", Nylon, Black, PK250 (BC4LH-S25-TL0)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 32", Natural, 100/Case (CT32175)
- SIMPSON STRONG-TIE 3x7 16GA HVY Tie Plate (HTP37Z)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Clear (CT-08-40-500-CL)
- KABLE KONTROL Kable Kontrol® Black Zip Ties - 36" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT297HV-50)
- PANDUIT 7-13/32" L, 3/16" W, Yellow Plastic Marking Cable Tie, Cable Tie Duty: Standard (PLM2S-D4Y)
- Jaydee Boen Cable Ties