Shop All Tarps
Jaydee Boen
40 ft x 60 ft Tarp, Silver/Black
Mfr # ST-4060
Zoro # G1057662
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 40 ft x 60 ft
- Tarp Finished Length 60 ft
- Tarp Finished Width 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jaydee Boen
- MFR # ST-4060
- Zoro # G1057662
- UPC # 810210022613
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 40 ft x 60 ft |
Tarp Finished Length | 60 ft |
Tarp Finished Width | 40 ft |
Details
Color | Silver/Black |
Item | Tarp |
Description
Tarp Finished Length 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Primary Air Cleaner (Import) 21" x10" x10" (A-AR70106)
- STENS Oem Spec Walbro Fuel Pump For Briggs & Stratton Kawasaki Engine 520-167 (520-167)
- XPOSE SAFETY Green Privacy Screen Fence - 4' x 50' (PS-450G-X)
- NELSON SHIMS Nelson 1.5 in. W X 12 in. L Wood Shim 42 pk, 42PK (CSH12/42/12/48B)
- JAYDEE BOEN 20 ft x 40 ft Tarp, Blue (BT-2040)
- JAYDEE BOEN 12 ft x 12 ft Tarp, Blue (BT-1212)
- JAYDEE BOEN 40 ft x 40 ft Tarp, Blue (BT-4040)
- JAYDEE BOEN 40 ft x 60 ft Tarp, Blue (BT-4060)
- JAYDEE BOEN 12 ft x 20 ft Tarp, Blue (BT-1220)
- JAYDEE BOEN 20 ft x 20 ft Tarp, Blue (BT-2020)
- X1 TOOLS 20 ft x 14 ft Heavy Duty Tarp, Blue (X1T-CAN-MES-BLU-1420)
- Jaydee Boen Tarps