Shop All Tarps
Jaydee Boen
25 ft x 40 ft Tarp, Blue
Mfr # BT-2540
Zoro # G1055459
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 25 ft x 40 ft
- Tarp Finished Length 40 ft
- Tarp Finished Width 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # BT-2540
- Zoro # G1055459
- UPC # 810210020169
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 25 ft x 40 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 40 ft |
Details
Color | Blue |
Item | Tarp |
Description
Tarp Finished Length 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Tank Cap (692046)
- SOLO Ice Melt, Granular, 50 lb. Carton, -5 F (CSOL050BX-GR)
- HEAT WAVE Half-Time Charcoal Chimney Starter, Silver (HE2184712)
- LANDSCAPERS SELECT Shovel, Steel Blade, 28 in L Handle W/ D-Grip (34450)
- JAYDEE BOEN 12 ft x 12 ft Tarp, Blue (BT-1212)
- JAYDEE BOEN 20 ft x 40 ft Tarp, Blue (BT-2040)
- JAYDEE BOEN 20 ft x 20 ft Tarp, Blue (BT-2020)
- JAYDEE BOEN 12 ft x 20 ft Tarp, Blue (BT-1220)
- JAYDEE BOEN 30 ft x 40 ft Tarp, Blue (BT-3040)
- JAYDEE BOEN 40 ft x 60 ft Tarp, Blue (BT-4060)
- X1 TOOLS 7 ft x 5 ft Heavy Duty 12 Mil Tarp, Red, Polyethylene (X1T-CAN-T12-RED-0507)
- Jaydee Boen Tarps