Shop All Tarps
Jaydee Boen
20 ft x 40 ft Tarp, Blue
Mfr # BT-2040
Zoro # G1055291
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 40 ft
- Tarp Finished Length 40 ft
- Tarp Finished Width 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # BT-2040
- Zoro # G1055291
- UPC # 810210020152
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 40 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 40 ft |
Details
Color | Blue |
Item | Tarp |
Description
Tarp Finished Length 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL 17.5oz. Aerosol Can Bed Bug and Lice Killer (690500)
- NATIONAL HARDWARE Cane Bolt 1/2X12" Blk (N165-902)
- FLEXZILLA Pro Water Hose, 5/8" x 100, 3/4" - 11 1 (HFZWP5100)
- MTD Pawl - Rh (748-0381)
- JAYDEE BOEN 40 ft x 40 ft Tarp, Blue (BT-4040)
- JAYDEE BOEN 12 ft x 20 ft Tarp, Blue (BT-1220)
- JAYDEE BOEN 12 ft x 12 ft Tarp, Blue (BT-1212)
- JAYDEE BOEN 25 ft x 40 ft Tarp, Blue (BT-2540)
- JAYDEE BOEN 40 ft x 60 ft Tarp, Blue (BT-4060)
- JAYDEE BOEN 30 ft x 40 ft Tarp, Blue (BT-3040)
- TARPS NOW 5 ft x 5 ft Heavy Duty 20 Mil Tarp, Gray, Vinyl (FSVC18G-0505)
- Jaydee Boen Tarps