Shop All Tarps
Jaydee Boen
20 ft x 20 ft Tarp, Blue
Mfr # BT-2020
Zoro # G1055273
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 20 ft
- Tarp Finished Length 20 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # BT-2020
- Zoro # G1055273
- UPC # 810210020893
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Item | Tarp |
Description
Tarp Finished Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Landscaping Cart Canvas Liner (LSC-CL-2448-GN)
- MTD Tine Assy-Inner-Rh (642-0002-0637)
- MAKITA Cordless Grass Shear (XMU05Z)
- MTD Carburetor Asm A-Ser Epa (753-04106)
- JAYDEE BOEN 40 ft x 40 ft Tarp, Blue (BT-4040)
- JAYDEE BOEN 30 ft x 40 ft Tarp, Blue (BT-3040)
- JAYDEE BOEN 25 ft x 40 ft Tarp, Blue (BT-2540)
- JAYDEE BOEN 10 ft x 20 ft Tarp, Silver/Black (ST-1020)
- JAYDEE BOEN 40 ft x 60 ft Tarp, Blue (BT-4060)
- JAYDEE BOEN 12 ft x 20 ft Tarp, Blue (BT-1220)
- PROTARP 24 ft x 24 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-24X24)
- Jaydee Boen Tarps