Shop All Tarps
Jaydee Boen
16 ft x 20 ft Tarp, Silver/Black
Mfr # ST-1620
Zoro # G1057680
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 20 ft
- Tarp Finished Length 20 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # ST-1620
- Zoro # G1057680
- UPC # 810210022644
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Silver/Black |
Item | Tarp |
Description
Tarp Finished Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 66Lnk (72V066G)
- KOHLER Nut Key Switch (48 100 01-S)
- A & I PRODUCTS Blade Display Rack, Shelf 0" x0" x0" (A-B1AC351)
- MTD Bagger Flex Hose R (731-12353A)
- JAYDEE BOEN 40 ft x 60 ft Tarp, Blue (BT-4060)
- JAYDEE BOEN 12 ft x 20 ft Tarp, Blue (BT-1220)
- JAYDEE BOEN 10 ft x 20 ft Tarp, Silver/Black (ST-1020)
- JAYDEE BOEN 20 ft x 20 ft Tarp, Blue (BT-2020)
- JAYDEE BOEN 40 ft x 40 ft Tarp, Blue (BT-4040)
- JAYDEE BOEN 25 ft x 40 ft Tarp, Blue (BT-2540)
- MAURITZON 4 ft x 3 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0404)
- Jaydee Boen Tarps