Shop All Tarps
Jaydee Boen
15 ft x 20 ft Tarp, White
Mfr # CT-1520
Zoro # G1055474
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 15 ft x 20 ft
- Tarp Finished Length 20 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # CT-1520
- Zoro # G1055474
- UPC # 810210020824
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 15 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 10 ft |
Details
Color | White |
Item | Tarp |
Description
Tarp Finished Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Field Hoe, 8", Long Fiberglass Handle (92323)
- KOHLER Kit Oil Drain (24 755 133-S)
- TOMCAT Rat and Mouse Bait (32345)
- LITTLE GIANT LADDERS Little Giant Safety Aluminum Step Ladder 3 Step 10310BA (10310BA)
- JAYDEE BOEN 30 ft x 40 ft Tarp, White (CT-3040)
- JAYDEE BOEN 20 ft x 20 ft Tarp, Blue (BT-2020)
- JAYDEE BOEN 12 ft x 20 ft Tarp, Blue (BT-1220)
- JAYDEE BOEN 20 ft x 40 ft Tarp, Blue (BT-2040)
- JAYDEE BOEN 40 ft x 60 ft Tarp, Blue (BT-4060)
- JAYDEE BOEN 25 ft x 40 ft Tarp, Blue (BT-2540)
- X1 TOOLS 8 ft x 8 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0808)
- Jaydee Boen Tarps