Shop All Tarps
Jaydee Boen
12 ft x 20 ft Tarp, Blue
Mfr # BT-1220
Zoro # G1055334
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 20 ft
- Color Blue
- Tarp Finished Length 20 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # BT-1220
- Zoro # G1055334
- UPC # 810210020145
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Item | Tarp |
Description
Tarp Finished Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade 48 (1772171)
- KOHLER Fuel Shutoff Lever Kit (17 090 87-S)
- HORSEMENS PRIDE Jump Blocks (2 per package) WHITE (3111-WH)
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, Medium (AF2-M)
- JAYDEE BOEN 40 ft x 60 ft Tarp, Blue (BT-4060)
- JAYDEE BOEN 25 ft x 40 ft Tarp, Blue (BT-2540)
- JAYDEE BOEN 30 ft x 40 ft Tarp, Blue (BT-3040)
- JAYDEE BOEN 20 ft x 20 ft Tarp, Blue (BT-2020)
- JAYDEE BOEN 20 ft x 40 ft Tarp, Blue (BT-2040)
- JAYDEE BOEN 40 ft x 40 ft Tarp, Blue (BT-4040)
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene (PT-202-50X50)
- Jaydee Boen Tarps