Shop All Tarps
Jaydee Boen
10 ft x 12 ft Tarp, Blue
Mfr # BT-10122
Zoro # G1055185
product price: $15.39
/pk 2, $7.70/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12 ft
- Color Blue
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaydee Boen
- MFR # BT-10122
- Zoro # G1055185
- UPC # 810210023962
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Color | Blue |
Item | Tarp |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 8" 1/8‐Notched Plastic Adhesive Spreader (11079)
- ZORO APPROVED SUPPLIER Hayward Swim Clear C4025 Replacement Pool Filter 4 Pack Compatible Cartridge PA106/C-7488/FC-1226 (WP.HAY1226-4P)
- ECOSMART Home Pest Control 64 oz. (ECSM-33526-01EC)
- NEVERKINK Garden Hose, 50 ft L, Vinyl, Green (8617-50/8615-50)
- JAYDEE BOEN 25 ft x 40 ft Tarp, Blue (BT-2540)
- JAYDEE BOEN 40 ft x 60 ft Tarp, Blue (BT-4060)
- JAYDEE BOEN 10 ft x 20 ft Tarp, Silver/Black (ST-1020)
- JAYDEE BOEN 12 ft x 20 ft Tarp, Blue (BT-1220)
- JAYDEE BOEN 40 ft x 40 ft Tarp, Blue (BT-4040)
- JAYDEE BOEN 20 ft x 20 ft Tarp, Blue (BT-2020)
- CORE TARPS 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-24X36)
- Jaydee Boen Tarps