Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
7-1/4 " stainless steel Cleanouts
Mfr # 4715-07SS
Zoro # G6197037
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Wall Access Cover
- Color/Finish Stainless Steel
- Pipe Dia. (In.) 1-1/2", 2", 2-1/2", 3", 3-1/2", 4", or 5"
- Height (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 4715-07SS
- Zoro # G6197037
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 1-1/2", 2", 2-1/2", 3", 3-1/2", 4", or 5" |
Height (In.) | 1 1/4 in |
Overall Diameter | 7 1/4 in |
Pipe Dia. - Drains | 1 1/2 in, 2 in, 2 1/2 in, 3 in, 3 1/2 in, 4 in, or 5 in |
Overall Dia. (In.) | 7-1/4 |
Height | 1 1/4 in |
Overall Height | 1 1/4 in |
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 7 1/4 in, Material Cast Iron, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Screws, Load Capacity Not Applicable, ADA Compliant No, Overall Height 1 1/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Standards ASME A112.36.2M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 50m, PK5 (255141-75)
- KOHLER Tool, Service (1023381)
- ZORO SELECT PVC Cap, NPT, 2 in Pipe Size (848-020)
- LEGEND VALVE 1-1/4" X 1" M BZE M ADAPT NL (312-016NL)
- JAY R. SMITH MANUFACTURING 13-5/8 " cast iron Roof Drain Collar (1001C)
- JAY R. SMITH MANUFACTURING 5-19/32 " Nickel Bronze Floor Drain Grate (A06NBG)
- JAY R. SMITH MANUFACTURING Bronze Floor Drain Grate (B06PBG)
- JAY R. SMITH MANUFACTURING 4-11/16 " Nickel Bronze Floor Drain Grate (A05NBG)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 6 " W, 12 " L (2810CIG)
- JAY R. SMITH MANUFACTURING 4" x 2" Pipe Nickel Bronze Cleanout Cover (4020C04NB-NS)
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (110-Y03)
- Jay R. Smith Manufacturing Bell Traps and Drains