Shop All Plumbing Parts
Jay R. Smith Manufacturing
Wall Access Cover
Mfr # 4710-04
Zoro # G6162913
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4-1/4"
- Type Cover
- Fits Brand Jay R. Smith MFG. Co
- Material of Construction Stainless steel
- For Use With Shallow Wall Cleanout Closures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 4710-04
- Zoro # G6162913
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Size | 4-1/4" |
Details
Type | Cover |
Fits Brand | Jay R. Smith MFG. Co |
Material of Construction | Stainless steel |
For Use With | Shallow Wall Cleanout Closures |
Includes | Cover and Screws |
Item | Wall Access Cover |
For Use With Mfr. Model Number | 4710 Series |
Compliance | ASME A112.36.2M |
Description
Wall Access Cover, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 4710 Series, Includes Cover and Screws, Cover, Size 4 1/4 in, Material of Construction Stainless Steel, For Use With Shallow Wall Cleanout Closures, Compliance ASME A112.36.2M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet (174)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G036)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- SHARKBITE MAX Union Tee, Brass, Brass (UR362)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cover (4020C04PB)
- JAY R. SMITH MANUFACTURING Cap Nut, Fixture (76285-08-1)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cover (4020C04NB)
- JAY R. SMITH MANUFACTURING Wall Access Cover (4710-07)
- JAY R. SMITH MANUFACTURING Hydrant, Wrench (5500FNW)
- JAY R. SMITH MANUFACTURING Integral Vacuum Breaker (5609-PART14)
- RINNAI Hydronic Air Handler, 60 MBH, w/ Circulator (AH166CP)
- Jay R. Smith Manufacturing Plumbing Parts & Accessories