Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
Trench Drain Grate, 6 " W, 12 " L
Mfr # 2810CIG
Zoro # G0700056
original price:
$151.99
23% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction "Cast Iron"
- Height (In.) 3 1/2 in
- Length (In.) 12 in
- Color Yellow
- Standards Narrow Heavy Duty Modular Trench Drains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 2810CIG
- Zoro # G0700056
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Height (In.) | 3 1/2 in |
Length (In.) | 12 in |
Length | 12" |
Width | 6 in |
Height | 3-1/2 in |
Overall Height | 3/4 in |
Overall Width | 11 3/8 in |
Overall Length | 11 3/8 in |
Description
Grate, Product Type Grate, Overall Width 11 3/8 in, Overall Length 11 3/8 in, Material Cast Iron, Finish Duco Coated, Installation Type Drop-In, Color Yellow, Grate Surface Type Square Holes, Shape Rectangular, Includes Replacement Grate, Load Capacity 56,200 lb, ADA Compliant No, Overall Height 3/4 in, For Use with Drain Type Trench Drain, Drain Style Round, Outlet Location Bottom, Load Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/4" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/4)
- LEGEND VALVE 1/2" T-459 BACKFLOW PREVENTER (115-113)
- ALL-SOURCE 3/4in. x 27-Male to 55/64in. x 27 Small Aerator Faucet Adapter (W-1143LF)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1LBN3)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y03BA-P050)
- JAY R. SMITH MANUFACTURING 4" x 2" Pipe Nickel Bronze Cleanout Cover (4020C04NB-NS)
- JAY R. SMITH MANUFACTURING Nickel Bronze Replacement Grate with Screws (B08NBG)
- JAY R. SMITH MANUFACTURING Bronze Floor Drain Grate (B06PBG)
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Cast Bronze Plug Cleanouts (4470T02)
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Polished Bronze Floor Cleanout (4890C04PB)
- BESTCARE 5 " Nickel Bronze Floor Drain Grate (WHDG-6RD)
- Jay R. Smith Manufacturing Bell Traps and Drains