Shop All Spanner Wrenches
Jay R. Smith Manufacturing
Spanner Wrench, 12 in. L, 4 in. Capacity
Mfr # 4890SW04
Zoro # G0699791
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 in
- Overall Length 12 in
- Wrench Material Nickel Aluminum Bronze
- Pin Length 5/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 4890SW04
- Zoro # G0699791
- UPC # 727753231276
- Country of Origin United States
- Category Spanner Wrenches
Dimensions
Overall Length | 12 in |
Pin Length | 5/16 in |
Pin Diameter | 5/16 in |
Details
Item | Spanner Wrench |
Capacity | 4 in |
Wrench Material | Nickel Aluminum Bronze |
Finish | Natural |
Standards | FM Approved |
Application | For Use with 4890 Series Round Deck Plug Threaded Covers |
Nonsparking | No |
Handle Type | One Piece |
Weight | 0.65 lb |
Material | Alloy Steel |
Pin Shape | Round |
Insulated | No |
Tether Style | Not Tether Capable |
Corrosion Resistant | No |
Handle Color | Tan |
Adjustable | Not Adjustable |
Non-Magnetic | No |
Description
The Jay R. Smith Mfg. Co 4890SW04 Spanner Wrench is a versatile tool for those working with round deck plug threaded covers. It is the ideal solution for removing and installing these covers quickly and easily. This 12 in. long wrench has a 4 in. capacity, making it perfect for use with round deck plug threaded covers on water heaters, furnaces and boilers. The alloy steel material makes this spanner wrench durable and long lasting while its natural finish gives it an attractive look that will fit into any environment well. The one piece handle ensures that you have a firm grip on the tool when you need to apply pressure to loosen or tighten fasteners. For anyone looking for an efficient way to work with round deck plug threaded covers, the Jay R Smith Mfg Co 4890SW04 Spanner Wrench will be just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 24 mm L.42 mm (03010024)
- RIDGID Adaptor, 839 F/819 Nc (35867)
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V738)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Full Polish, 8-22mm, 15Pc (86265)
- WESTWARD Fixed Pin Spanner Wrench, L 11-1/4 in. (5RDZ6)
- PROSKIT Spanner Driver Set, S4, S6, S8, S10 (SD-2404)
- FACOM Precision Adj Pin Spanner Wrench, L 550mm (FA-116.200)
- WERA Spanner Wrench Set, Steel, Insulated Grip (05020170001)
- WERA Adjustable Wrench, Steel, Ergonomic, M (05020103001)
- TENG TOOLS 9mm Metric Combination Spanner Wrench - 600509 (600509)
- BETA Hook Wrench w/Square Nose, Sq50-80mm (000990250)
- Jay R. Smith Manufacturing Wrenches