Shop All Drain Strainers
Jay R. Smith Manufacturing
Sanitary Drain, Cast Iron
Mfr # 3970DBS
Zoro # G0699959
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Cast Iron
- Color - Drains Yellow
- Material of Construction Cast Iron
- Type Dome Bottom Strainer
- For Use With Roofceptor 3970 Indirect Waste Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 3970DBS
- Zoro # G0699959
- Country of Origin United States
- Category Drain Strainers
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 8 1/4 in |
Overall Length | 3 1/4 in |
Details
Material of Construction - Drains | Cast Iron |
Color - Drains | Yellow |
Item | Dome Strainer |
Material of Construction | Cast Iron |
Type | Dome Bottom Strainer |
For Use With | Roofceptor 3970 Indirect Waste Drain |
Connection - Drains | Screw |
Includes | Replacement Strainer |
Standards | ASME A112..7-2010 (R2015) |
Material | Cast Iron |
Finish | Duco Coated |
Product Type | Dome Strainer |
Color | Yellow |
Connection Type | Screw |
Ligature Resistant | No |
Shape | Round |
Compatible with Brand | Roofceptor |
Application | Sanitary Drain |
Compatible with Series | 3970 |
Description
Dome Strainer, Overall Diameter Not Applicable, Overall Width 8 1/4 in, Shape Round, Product Type Dome Strainer, Includes Replacement Strainer, Standards ASME A112..7-2010 (R2015), Finish Duco Coated, Application Sanitary Drain, Overall Length 3 1/4 in, Material Cast Iron, Color Yellow, Overall Height 4 1/2 in, Compatible with Brand Roofceptor, Compatible with Series 3970, Ligature Resistant No, Fits Pipe Size Not Applicable, Thread Size Not Applicable, Fits Drain Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Thermocouple Connector (1MTC2N-316)
- DIXON Long Pipe, Nipple Grooved x NPT, 2" (A712)
- ADVANTAGE CONTROLS 2 Gal. Flat Bottom Bypass Feeder, 300 PSI, 200 Degrees F (BF-02FX)
- ZORO SELECT 1-1/2" x 12" Non-Threaded Black Pipe Sch 80 (40816LS)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cast Iron, Round, 1-1/2" H (4313CVR)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Cast Iron (3580)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly (3591NB)
- JAY R. SMITH MANUFACTURING Floor Drain, Nickel Bronze, Round, 1/4" H (A08NBG)
- JAY R. SMITH MANUFACTURING Floor Drain, Slotted Lid, Square, 1-1/2" H (3140)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Nickel Bronze (3590NB)
- ZORO SELECT Grid Strainer, 1-1/4" Pipe Dia., 8" L (35072)
- Jay R. Smith Manufacturing Drain Strainers