Shop All Drain Strainers
Jay R. Smith Manufacturing
Sanitary Drain, 6x4-1/4 in., Nickel Bronze
Mfr # 3581NB
Zoro # G0699986
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Nickel Bronze
- Color - Drains Nickel Bronze
- Type Funnel Assembly
- Length (In.) 6 x 4 1/4
- For Use With Saniceptor Floor Drain Strainer Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 3581NB
- Zoro # G0699986
- UPC # 727753200647
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length (In.) | 6 x 4 1/4 |
Overall Diameter | 4 in |
Overall Width | 6 in |
Overall Height | 4 1/4 in |
Overall Length | 4 in |
Details
Material of Construction - Drains | Nickel Bronze |
Color - Drains | Nickel Bronze |
Type | Funnel Assembly |
Item | Funnel Assembly |
For Use With | Saniceptor Floor Drain Strainer Heads |
Material of Construction | Nickel Bronze |
Connection - Drains | Screw |
Includes | Replacement Funnel |
Standards | ASME A112..7-2010 (R2015) |
Finish | Nickel |
Material | Bronze |
Product Type | Funnel Assembly |
Ligature Resistant | No |
Connection Type | Screw |
Color | Nickel Bronze |
Shape | Round |
Compatible with Brand | Saniceptor |
Application | Floor Drain |
Description
Funnel Assembly, Overall Diameter 4 in, Overall Width 6 in, Shape Round, Product Type Funnel Assembly, Includes Replacement Funnel, Standards ASME A112..7-2010 (R2015), Finish Nickel, Application Floor Drain, Overall Length 4 in, Material Bronze, Color Nickel Bronze, Overall Height 4 1/4 in, Compatible with Brand Saniceptor, Ligature Resistant No, Fits Pipe Size Not Applicable, Thread Size Not Applicable, Fits Drain Size Not Applicable, Connection Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/2" Nom Pipe, 304SS (200150-4-555)
- DIXON Cam and Groove, CouplerxClamp End, SS, 3" (RC300SE)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300035408000)
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467C)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 8" L (2110CIG)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 6x4-1/4 in., Cast Iron (3581)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 11-1/2"L (2140CIG)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Nickel Bronze (3590NB)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Nickel Bronze (3580NB)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly, Cast Iron (3591)
- KISSLER Sink Strainer Assembly, SS, Brass (59-2035)
- Jay R. Smith Manufacturing Drain Strainers