Shop All Drain Strainers
Jay R. Smith Manufacturing
Sanitary Drain, 6x4-1/4 in., Cast Iron
Mfr # 3581
Zoro # G0700196
original price:
$123.76
12% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Cast Iron
- Color - Drains Yellow
- Connection - Drains Screw
- Type Funnel Assembly
- For Use With Saniceptor Floor Drain Strainer Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 3581
- Zoro # G0700196
- UPC # 727753200609
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length (In.) | 6 x 4 1/4 |
Overall Diameter | 6 in |
Overall Length | 2 1/2 in |
Overall Height | 4 1/4 in |
Details
Material of Construction - Drains | Cast Iron |
Color - Drains | Yellow |
Connection - Drains | Screw |
Type | Funnel Assembly |
For Use With | Saniceptor Floor Drain Strainer Heads |
Material of Construction | Cast Iron |
Item | Sanitary Drain |
Standards | ASME A112..7-2010 (R2015) |
Includes | Replacement Funnel |
Finish | Duco Coated |
Material | Cast Iron |
Product Type | Sanitary Drain |
Compatible with Brand | Saniceptor |
Color | Yellow |
Ligature Resistant | No |
Connection Type | Screw |
Application | Floor Drain |
Shape | Round |
Description
Sanitary Drain, Overall Diameter 6 in, Shape Round, Product Type Sanitary Drain, Includes Replacement Funnel, Standards ASME A112..7-2010 (R2015), Finish Duco Coated, Application Floor Drain, Overall Length 2 1/2 in, Material Cast Iron, Color Yellow, Overall Height 4 1/4 in, Compatible with Brand Saniceptor, Ligature Resistant No, Fits Pipe Size Not Applicable, Thread Size Not Applicable, Fits Drain Size Not Applicable, Connection Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Pre Rinse Spray Valve, 1/2 In, Brshd Nickl (9D00010409)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNWSHF)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-CP)
- ADVANCE TABCO Deck Mounted Faucet (K-50)
- JAY R. SMITH MANUFACTURING Floor Drain, Nickel Bronze, Square, 1-1/2"H (3140-12NB)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Dome Bottom Strainer (3000DBS-2)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Cast Iron (3580)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cast Iron, Round, 1-1/2" H (4313CVR)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly (3591NB)
- JAY R. SMITH MANUFACTURING Floor Drain, Cast Iron, Round Type, 3" H (2233B)
- B & K SINK STRAINER 4-1/2""BLK (K5414BLK)
- Jay R. Smith Manufacturing Drain Strainers