Shop All Toilet Repair Parts
Jay R. Smith Manufacturing
Nipple Kit, 3-1/4"
Mfr # 0100N03KP
Zoro # G0700141
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Jay R Smith
- Material ABS plastic
- Type Nipple Kits
- Size 3-1/4"
- Material of Construction ABS plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 0100N03KP
- Zoro # G0700141
- UPC # 727753001602
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3-1/4" |
Details
Fits Brand | Jay R Smith |
Material | ABS plastic |
Type | Nipple Kits |
Material of Construction | ABS plastic |
For Use With | 0100 Series |
Includes | Studs, 3-1/4" ABS Nipple, Coupling |
For Use With Mfr. Model Number | 0100-0400 Water Closet Supports |
Sub-Category | Nipple |
Item | Nipple Kit |
Accessory Type | Nipple Kit |
Description
Nipple Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress cap, 1/2" (25730)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Center Outlet Waste Tee (1PNY4)
- LEGEND VALVE 1/2" BLACK UNION (350-443C)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF MMV-US)
- JAY R. SMITH MANUFACTURING Nipple Kit, 10" (0100N10KP-M58)
- JAY R. SMITH MANUFACTURING Setting Gauge, Cast Aluminum, Urinals Type (M-17)
- JAY R. SMITH MANUFACTURING Coupling, Cast Iron (0100C)
- JAY R. SMITH MANUFACTURING Nipple, 4" x 8-1/4" (0100N08P)
- JAY R. SMITH MANUFACTURING Nipple Kit, 8-1/4" (0100N08KP)
- JAY R. SMITH MANUFACTURING Coupling, ABS Plastic (0100C-P)
- THRIFCO PLUMBING Mansfield Toilet Tank Trip Lever 9-Inch Plastic Chrome Handle, (4402035)
- Jay R. Smith Manufacturing Toilet Repair Parts