Shop All Drain Components
Jay R. Smith Manufacturing
Nickel Bronze, Round, Floor Drain
Mfr # A05ER-NB
Zoro # G6135211
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Round
- For Use With Mfr. Model Number A05NB
- Includes Extension Ring with Screws
- Fits Brand Jay R. Smith MFG. Co
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # A05ER-NB
- Zoro # G6135211
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 5-1/8" |
Details
Item | Floor Drain |
Material of Construction | Nickel Bronze |
Type | Round |
For Use With Mfr. Model Number | A05NB |
Includes | Extension Ring with Screws |
Fits Brand | Jay R. Smith MFG. Co |
For Use With | Mfg. No. A05NB |
Description
Floor Drain, Fits Brand Jay R. Smith MFG. Co, For Use With Grainger Item Number 11U231, For Use With Mfr. Model Number A05NB, Includes Extension Ring with Screws, Round, Size 5 1/8 in, Material of Construction Nickel Bronze, For Use With A05NB Strainer Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 2-1/2" Flanged Cast Iron Triple Duty Check Valve (0250-125TFI-B)
- CHICAGO FAUCET Straight 1 1/2In Inlet Supply Arm (WXJKABCP)
- KOHLER Components Ws Handle Set - Lever (77974-4-BV)
- KOHLER Plug Button (1219282-CP)
- JAY R. SMITH MANUFACTURING Galvanized; Top: Nickel Bronze, Grate, Sanitary Drains (3100G)
- JAY R. SMITH MANUFACTURING Neoprene, Suspended Type Solids Interceptor, Cover Gasket (8730GKT)
- JAY R. SMITH MANUFACTURING Cast Iron, Grate, Floor Drain (2120CIG)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET30F)
- JAY R. SMITH MANUFACTURING 1-1/2 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-0150)
- JAY R. SMITH MANUFACTURING Cast Iron, Roof Drain, Roof Drain with Low Profile Dome (1310C)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PPA1)
- Jay R. Smith Manufacturing Drain Components