Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
Nickel Bronze Replacement Grate with Screws
Mfr # B08NBG
Zoro # G4595306
original price:
$324.50
13% off
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type w/Screws
- Grid Material Nickel Bronze
- Length (In.) 8"
- Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # B08NBG
- Zoro # G4595306
- UPC # 727753257757
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Length (In.) | 8" |
Width | 7 7/16 in |
Size | 7 7/16 in |
Overall Width | 7 1/2 in |
Overall Length | 7 1/2 in |
Overall Height | 3/8 in |
Description
Grate, Product Type Grate, Overall Width 7 1/2 in, Overall Length 7 1/2 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Square Holes, Shape Square, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3/8 in, For Use with Drain Type Floor Drain, Drain Style Square, Standards ASME A112.6.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceramic Stem F/Glacier Bay Hot (C07627)
- LEGRIS Metric Push-to-Connect Fitting (3183 06 00)
- BECK 1" x 5" Black Pipe Nipple Sch 40 (0330025206)
- ZORO SELECT 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (6KJ06)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y02BA-P050)
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-12)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 6 " W, 12 " L (2810CIG)
- JAY R. SMITH MANUFACTURING 7-9/16 " Bronze Floor Drain Grate (A08PBG)
- JAY R. SMITH MANUFACTURING Polyethylene Roof Drain Dome (1330D)
- JAY R. SMITH MANUFACTURING Floor Drain Grate, Round with Square Holes, Screw-In, 3-7/8 in Overall Dia, 1/8 in Thick, Bronze (A05PBG)
- ZURN 5" Pipe Dia. Cast Iron/Stainless Steel Stainless Steel Roof Drain (RD2150-SS5)
- Jay R. Smith Manufacturing Bell Traps and Drains