Shop All Drain Components
Jay R. Smith Manufacturing
Nickel Bronze, Grate, Sanitary Drains
Mfr # 3140NBG
Zoro # G6146244
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Grate
- For Use With 3140 Series Sani-Ceptors
- Compliance ASME A112.6.7
- Fits Brand Sani-Ceptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 3140NBG
- Zoro # G6146244
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 10-1/2" |
Details
Item | Sanitary Drains |
Material of Construction | Nickel Bronze |
Type | Grate |
For Use With | 3140 Series Sani-Ceptors |
Compliance | ASME A112.6.7 |
Fits Brand | Sani-Ceptor |
Includes | Grate and Screws |
For Use With Mfr. Model Number | 3140 Series |
Description
Sanitary Drains, Fits Brand Sani-Ceptor, For Use With Mfr. Model Number 3140 Series, Includes Grate and Screws, Grate, Size 10 1/2 in, Material of Construction Nickel Bronze, For Use With 3140 Series Sani-Ceptors, Compliance ASME A112.6.7
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Basket Strainer, Duo, Stainless Steel (S14001)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51411)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 60 Inch Extended Length Stainless (4401468)
- APOLLO PEX 1/2 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE125PK)
- JAY R. SMITH MANUFACTURING Neoprene, Cover Gasket (8010G)
- JAY R. SMITH MANUFACTURING Polished Bronze, Round, Floor Drain (A05ER-PB)
- JAY R. SMITH MANUFACTURING Ductile Iron, Grate, Floor Drain (2120GM)
- JAY R. SMITH MANUFACTURING Polyethylene, Sediment Bucket, Floor Drain (2010B)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET25F)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A06NBC/S)
- ZURN 1-1/2 " Dia., Brass, Chrome Finish, Threaded Tube (ZR7349-PC)
- Jay R. Smith Manufacturing Drain Components