Shop All Drain Components
Jay R. Smith Manufacturing
Nickel Bronze, Grate, Sanitary Drains
Mfr # 3140G-12NB
Zoro # G6095266
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Grate
- For Use With Mfr. Model Number 3140 Series
- For Use With 3140 Series Sani-Ceptors
- Fits Brand Sani-Ceptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 3140G-12NB
- Zoro # G6095266
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 5-7/16" x 10-1/2" |
Details
Item | Sanitary Drains |
Material of Construction | Nickel Bronze |
Type | Grate |
For Use With Mfr. Model Number | 3140 Series |
For Use With | 3140 Series Sani-Ceptors |
Fits Brand | Sani-Ceptor |
Includes | Grate and Screws |
Compliance | ASME A112.6.7 |
Description
Sanitary Drains, Fits Brand Sani-Ceptor, For Use With Mfr. Model Number 3140 Series, Includes Grate and Screws, Grate, Size 5 7/16 in x 10 1/2 in, Material of Construction Nickel Bronze, For Use With 3140 Series Sani-Ceptors, Compliance ASME A112.6.7
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Reducing Tee, Ductile Iron, 4 x 4 x 1 in (0390017374)
- KOHLER Archer Receptor, 60X60 Low Threshold (9395-58)
- ZORO SELECT ToiletSpud, 1-1/2 x 1-1/4", Brass/Rubber (SP-152)
- ENCORE 2" x 1/2" Pipe Dia., Cast Bronze, Crumb Cup, Rotary Handle Waste Drain (DBN-8000)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET25F)
- JAY R. SMITH MANUFACTURING 6 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-06)
- JAY R. SMITH MANUFACTURING Polyethylene, Sediment Bucket, Floor Drain (2010B)
- JAY R. SMITH MANUFACTURING Polished Bronze, Round, Floor Drain (A05ER-PB)
- JAY R. SMITH MANUFACTURING Neoprene, Hair/Lint Interceptor, Cover Gasket (8760CGASK)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET15F)
- T&S BRASS Twist Waste For - Part# -3952 (-3952)
- Jay R. Smith Manufacturing Drain Components