Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
Nickel Bronze Floor Drain Grate
Mfr # B07NBG
Zoro # G4549587
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type w/Screws
- Grid Material Nickel Bronze
- Length (In.) 6 9/16 in
- Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # B07NBG
- Zoro # G4549587
- UPC # 727753257658
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Length (In.) | 6 9/16 in |
Size | 6 9/16 in |
Overall Length | 6 5/8 in |
Overall Width | 6 5/8 in |
Overall Height | 3/8 in |
Description
Grate, Product Type Grate, Overall Width 6 5/8 in, Overall Length 6 5/8 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Square Holes, Shape Square, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3/8 in, For Use with Drain Type Floor Drain, Drain Style Square, Standards ASME A112.6.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 6" BLACK CAP (350-493)
- HYDRA-ZORB Strut Mount Cushion Clamp, 7/8" OD Tube, 316SS (100087-4-655)
- DELTA Cassidy Escutcheon (RP71545CZPR)
- ALLPOINTS Funnel, Drain , 7"Dia X 6"H, Al (1021116)
- JAY R. SMITH MANUFACTURING Nickel Bronze Cleanout Cover (4020C03NB)
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Cast Bronze Plug Cleanouts (4470T02)
- JAY R. SMITH MANUFACTURING 5-19/32 " Nickel Bronze Floor Drain Grate (A06NBG)
- JAY R. SMITH MANUFACTURING 4-1/2 " Nickel Bronze Cleanouts (4810-04)
- JAY R. SMITH MANUFACTURING 10" Pipe Dia. 3/4" H Nickel Bronze Floor Cleanout (4810-10PB)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y03BA-P050)
- ZURN 4" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB4)
- Jay R. Smith Manufacturing Bell Traps and Drains