Shop All Drain Components
Jay R. Smith Manufacturing
Neoprene, Hair/Lint Interceptor, Cover Gasket
Mfr # 8760CGASK
Zoro # G4538807
original price:
$8.49
10% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Neoprene
- Color - Drains Black
- Connection - Drains Gasket
- Material of Construction Neoprene
- Type Hair/Lint Interceptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 8760CGASK
- Zoro # G4538807
- UPC # 727753245341
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 3-9/16" |
Details
Item | Cover Gasket |
Material of Construction - Drains | Neoprene |
Color - Drains | Black |
Connection - Drains | Gasket |
Material of Construction | Neoprene |
Type | Hair/Lint Interceptor |
For Use With | 8760 Series Hair/Lint Interceptor |
Standards | ASME A112.14.3 |
Color | Black |
Includes | Gasket |
Material | Rubber |
Connection Type | Gasket |
Product Type | Gasket |
Description
Cover Gasket, Product Type Gasket, Fits Pipe Size Not Applicable, Connection Type Gasket, Includes Gasket, Color Black, Standards ASME A112.14.3, Material Rubber, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Round Closed Front Toilet Seat, Blush, With Cover, Plastic, Round (200SLOWT 443)
- DURAVIT Happy D.2 Plus Back-To-Wall Bathtub White/Graphite Super Matt (700451800000090)
- ZORO SELECT CPVC Coupling, Schedule 80, 6" Pipe Size, Socket (9829-060)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- JAY R. SMITH MANUFACTURING Neoprene, Grease Interceptor, Cover Gasket (8050G)
- JAY R. SMITH MANUFACTURING Polyethylene, Sediment Bucket, Floor Drain (2010B)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A06ER-NB)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Grate, Sanitary Drains (3140NBG)
- JAY R. SMITH MANUFACTURING Galvanized; Top: Nickel Bronze, Grate, Sanitary Drains (3100G)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET15F)
- EVERFLOW Utility/ Milwaukee P-Trap w/Drain Plug for Tubular Drain Applications, 20GA Chrome Pltd Brass 1-1/2" (12814)
- Jay R. Smith Manufacturing Drain Components